Flat Shipping

Flat Shipping at €24.99 + VAT

HES 801A 630 Electric Strike Faceplate, Ansi 630 | CR3WVA

HES 801A 630 Electric Strike Faceplate, Ansi 630

Item: CR3WVA Model: 801A 630Cross Ref: 45DJ62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceplate
Accessory TypeElectric Strike Faceplate
For Use WithRP_HES 8000/8300 Series
Size4 7/8"
Compatible With Series8000, 8300
FinishUnfinished
Height4 7/8"
Product TypeElectric Strike Faceplate
StandardsANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Use WithSizeAccessory TypePrice
HES 501 629 Electric Strike Faceplate | CR3WTR 501 629HES 5000 Series-Electric Strike Faceplate€89.76
HES 852L 630 Electric Strike Faceplate | CR3WTT 852L 630HES 8500 Series-Electric Strike Faceplate€57.10
HES 501 606 Electric Strike Faceplate | CR3WTU 501 606HES 5000 Series-Electric Strike Faceplate€66.09
HES 851M 630 Electric Strike Faceplate | CR3WTV 851M 630HES 8500 Series-Electric Strike Faceplate€56.06
HES KD 630 Electric Strike Faceplate | CR3WTW KD 630RP_HES 1006 KD Series-Electric Strike Faceplate€50.74
HES 501 605 Electric Strike Faceplate | CR3WTX 501 605HES 5000 Series-Electric Strike Faceplate€87.86
HES 501 613 Electric Strike Faceplate | CR3WTY 501 613HES 5000 Series-Electric Strike Faceplate€54.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HES 801A 630 Electric Strike Faceplate, Ansi 630
€51.51 /unit