HERKULES HCR1 Can Crusher 3.75 Tons | AF2MQY 6VKN9

HERKULES HCR1 Can Crusher 3.75 Tons

Item: AF2MQY Model: HCR1Cross Ref: 6VKN9
In Stock

Get it by Wednesday, Jun 11

€10,559.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCan Crusher
Chamber Depth14"
Chamber Height14"
Chamber Width14"
Cycle Time20 sec.
Operating Pressure90 psi to 120 psi
Overall Depth29"
Overall Height91"
Overall Width33"
Crushing MechanismAir Cylinder
IncludesStand
Product TypeCan Crusher

Shipping Info:

Ship weight (kg) 175.5
Ship height (cm)132.08
Ship length (cm)106.68
Ship width (cm)121.92
HS code8479820080
Country of OriginUS

Product Details:

    • Crush Reduction (98%)
    • Crushing Mechanism (Air Cylinder)
    • Maximum Crushing Pressure (3.75 Tons)
    • Residual Removal (95%)

Product Variants

ProductModelOverall DepthOverall HeightOverall WidthTypePrice
HERKULES HCR2 Can Crusher 3.75 Tons | AD4MPD 41U084 HCR214 1/4"43 1/4"16 1/2"Air Operated€7,110.18
HERKULES HCR3 Can Crusher 2.1 Tons | AD4MPE 41U085 HCR313 1/2"25 1/4"18 1/8"Air Operated€5,133.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES HCR1 Can Crusher 3.75 Tons
€10,559.03 /unit