HERKULES G202 Automatic Paint Gun Washer 5 Gallon | AD4MNV 41U076

HERKULES G202 Automatic Paint Gun Washer 5 Gallon

Item: AD4MNV Model: G202Cross Ref: 41U076
In Stock

Get it by Tuesday, Jun 10

€7,039.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Paint Gun Washer
ConstructionAluminum, Polyethylene, Powder Coat Steel
Drum Capacity5 gal.
FiltrationChangeable
FinishPowder Coat
MaterialAluminum, Polyethylene, Steel
Nominal Tank Depth29.1"
Overall Height46 1/5"
Overall Length22 3/5"
Overall Width21 1/5"
Port Size0.37"
Tank Capacity5 gal.
Tank Length20 1/2"
Tank Width24 2/5"
TypeAqueous
Cleaning MethodAutomatic
ColorBlue
Filtration TypeNo Filtration
Overall Depth22 19/32"
Tank Overall Width24 7/16"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)119.38
Ship length (cm)58.42
Ship width (cm)55.88
HS code8412310080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES G202 Automatic Paint Gun Washer 5 Gallon
€7,039.37 /unit