Flat Shipping

Flat Shipping at €24.99 + VAT

HEPCOMOTION AU2525L135CS GV3 Carriage, Size 25, Twin Bearing, 135 mm Carriage Length, Cap Seal Lubrication | CR3WGT

HEPCOMOTION AU2525L135CS GV3 Carriage, Size 25, Twin Bearing, 135 mm Carriage Length, Cap Seal Lubrication

Item: CR3WGT Model: AU2525L135CSCross Ref: 800Z82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,080.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage
Carriage FinishClear Anodized
Carriage Height28.1 mm
Carriage Length135 mm
Carriage MaterialAluminum
Carriage TypeTwin Bearing
Carriage Width80 mm
Dynamic Load Capacity1280N
FeaturesCap Seal Lubrication
For Rail Width25 mm
For Use WithNS 25, S 25
Linear Guide DesignTwin Bearing
Max. Axial Load1280N
Max. Radial Load1200N
Roller MaterialStainless Steel
Roller TypeCrown Roller
SealsThermoplastic Elastomer
SeriesGV3 Standard Carriage Series
Compatible Rail TypeSlide
Includes LubricatorLubricator Included
Includes PlugsPlugs Included
Max. Load Axial1280N
Max. Load Radial1200N
Maximum Operating Temperature140°F
Minimum Operating Temperature-4°F
Number Of Bearing Rows2
Number Of Rail Holes6
Overall Height30.7 mm
Requires LubricationLubricant Required
Seal MaterialThermoplastic Elastomer
Size25
Static Load Capacity1280N
TypeGV3 Standard Carriage

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage TypeCarriage WidthLinear Guide DesignFor Rail WidthCarriage HeightMax. Axial LoadMax. Radial LoadPrice
HEPCOMOTION AU2018L140CS GV3 Carriage, Size 20, Twin Bearing, 140 mm Carriage Length, Cap Seal Lubrication | CR3WGP AU2018L140CS140 mmTwin Bearing64 mmTwin Bearing20 mm22.4 mm500N400N€757.15
HEPCOMOTION AU2525L135CSDR GV3 Carriage, Size 25, Double-Row Bearing, 135 mm Carriage Length, Cap Seal Lubrication | CR3WGQ AU2525L135CSDR135 mmDouble Row Bearing80 mmDouble Row Bearing25 mm28.1 mm1600N3000N€674.12
HEPCOMOTION AU2525L180CSDR GV3 Carriage, Size 25, Double-Row Bearing, 180 mm Carriage Length, Cap Seal Lubrication | CR3WGR AU2525L180CSDR180 mmDouble Row Bearing80 mmDouble Row Bearing25 mm28.1 mm1600N3000N€798.91
HEPCOMOTION AU2525L180CS GV3 Carriage, Size 25, Twin Bearing, 180 mm Carriage Length, Cap Seal Lubrication | CR3WGU AU2525L180CS180 mmTwin Bearing80 mmTwin Bearing25 mm28.1 mm1280N1200N€900.01
HEPCOMOTION AU4434L225CSDR GV3 Carriage, Size 44, Double-Row Bearing, 225 mm Carriage Length, Cap Seal Lubrication | CR3WGV AU4434L225CSDR225 mmDouble Row Bearing116 mmDouble Row Bearing44 mm35.8 mm3600N6000N€1,038.71
HEPCOMOTION AU4434L180CS GV3 Carriage, Size 44, Twin Bearing, 180 mm Carriage Length, Cap Seal Lubrication | CR3WGW AU4434L180CS180 mmTwin Bearing116 mmTwin Bearing44 mm35.8 mm3200N2800N€1,028.43
HEPCOMOTION AU4434L225CS GV3 Carriage, Size 44, Twin Bearing, 225 mm Carriage Length, Cap Seal Lubrication | CR3WGX AU4434L225CS225 mmTwin Bearing116 mmTwin Bearing44 mm35.8 mm3200N2800N€1,058.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEPCOMOTION AU2525L135CS GV3 Carriage, Size 25, Twin Bearing, 135 mm Carriage Length, Cap Seal Lubrication
€1,080.73 /unit