Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL R1191-10 Free Running Helical Insert, UNF, 41/64 Inch Drill Size, 5/8-18 Tap | CH3XNT

HELICOIL R1191-10 Free Running Insert, 5/8 In - 18 Thread Size, Tanged, 15/16 In Insert Lg., 41/64 In Drill Size, 6 Pk

Item: CH3XNT Model: R1191-10Cross Ref: 4EYJ4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size41/64"
Free Coil Dia.0.746"
Grade304
HardnessRockwell C43-C50
Insert Length15/16"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size5/8"-18
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.56
Ship length (cm)7.11
Ship width (cm)8.64
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84030 Free Running Helical Insert, 5/8-18 Thread Size, 0.625 Length" | AG8ZVY 1191-10CN-0625 / MS124662 / 4102 840305/8"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84130 Free Running Helical Insert, 5/8-18 Thread Size, 0.938 Length" | AG8ZYZ 1191-10CN-0938 / MS124702 / 4103 8413015/16"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84230 Free Running Helical Insert, 5/8-18 Thread Size, 1.25 Length" | AG9ACA 1191-10CN-1250 / MS124742 / 4104 842301 1/4"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84330 Free Running Helical Insert, 5/8-18 Thread Size, 1.562 Length" | AG9AFB 1191-10CN-1562 / MS124782 / 4105 843301.562"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84430 Free Running Helical Insert, 5/8-18 Thread Size, 1.875 Length" | AG9AHW 1191-10CN-1875 / MS124822 / 4106 844301 7/8"-Tanged-Right Hand--50-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL R1191-10 Free Running Insert, 5/8 In - 18 Thread Size, Tanged, 15/16 In Insert Lg., 41/64 In Drill Size, 6 Pk
€68.67 /pack