Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL R1185-7 Free Running Helical Insert, 7/16-14 Thread Size | CH3VCM

HELICOIL R1185-7 Free Running Insert, 7/16 In - 14 Thread Size, Tanged, 0.656 In Insert Lg., 29/64 In Drill Size, 6 Pk

Item: CH3VCM Model: R1185-7Cross Ref: 4EYJ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size29/64"
Free Coil Dia.0.539"
Grade304
HardnessRockwell C43-C50
Insert Length0.656"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
Drill Bit Size29/64"
FinishPlain
Free Coil Diameter0.539"
Helical Insert TypeFree Running
Overall Length21/32"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)7.11
Ship width (cm)8.64
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84022 Free Running Helical Insert, 7/16-14 Thread Size, 0.438 Length" | AG8ZVQ 1185-7CN-0438 / MS122084 / 3072 840227/16"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84122 Free Running Helical Insert, 7/16-14 Thread Size, 0.656 Length" | AG8ZYR 1185-7CN-0656 / MS122124 / 3073 841220.656"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84222 Free Running Helical Insert, 7/16-14 Thread Size, 0.875 Length" | AG9ABT 1185-7CN-0875 / MS122164 / 3074 842227/8"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84322 Free Running Helical Insert, 7/16-14 Thread Size, 1.094 Length" | AG9AEU 1185-7CN-1094 / MS122204 / 3075 843221.094"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84422 Free Running Helical Insert, 7/16-14 Thread Size, 1.312 Length" | AG9AHN 1185-7CN-1312 / MS122244 / 3076 844221 5/16"-Tanged-Right Hand--50-
RFQ
HELICOIL A1185-7CN438 Tanged Free Running Insert, UNC, 7/16-14 Thread Size, Pack of 100 | CH3WTF A1185-7CN4387/16"0.539"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C50100€147.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL R1185-7 Free Running Insert, 7/16 In - 14 Thread Size, Tanged, 0.656 In Insert Lg., 29/64 In Drill Size, 6 Pk
€6.23 /pack