Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL K1185-20 Free Running Helical Insert, UNC, 1-19/64 Inch Drill Size, Stainless Steel | CH3XNG

HELICOIL K1185-20 Free Running Insert, 1 1/4 In - 7 Thread Size, Tanged, 1 7/8 In Insert Lg., SS

Item: CH3XNG Model: K1185-20Cross Ref: 4EWR3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size1 19/64"
Free Coil Dia.1.463"
Grade304
HardnessRockwell C43-C50
Insert Length1 7/8"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-7
Thread TypeCoarse
Drill Bit Size1 9/32"
FinishPlain
Free Coil Diameter1.463"
Helical Insert TypeFree Running
Overall Length1 7/8"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84040 Free Running Helical Insert, 1 1/4-7 Thread Size, 1.250 Length" | AG8ZWJ 1185-20CN-1250 / MS122092 / 3202 840401 1/4"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84140 Free Running Helical Insert, 1 1/4-7 Thread Size, 1.875 Length" | AG8ZZK 1185-20CN-1875 / MS122132 / 3203 841401 7/8"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84240 Free Running Helical Insert, 1 1/4-7 Thread Size, 2.5 Length" | AG9ACL 1185-20CN-2500 / MS122172 / 3204 842402 1/2"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84340 Free Running Helical Insert, 1 1/4-7 Thread Size, 3.125 Length" | AG9AFM 1185-20CN-3125 / MS122212 / 3205 843403 1/8"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84440 Free Running Helical Insert, 1 1/4-7 Thread Size, 3.75 Length" | AG9AJG 1185-20CN-3750 / MS122252 / 3206 844403 3/4"-Tanged-Right Hand--5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL K1185-20 Free Running Insert, 1 1/4 In - 7 Thread Size, Tanged, 1 7/8 In Insert Lg., SS
€15.19 /unit