Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL AT3591-3CW380 Tangless Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XMH

HELICOIL AT3591-3CW380 UNF Locking Insert, 10-32 Thread Size, SS, 0.38 In Insert Lg., Gr. 304, Dry Film Lubricant, 100 Pk

Item: CH3XMH Model: AT3591-3CW380Cross Ref: 4GDA4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNF Locking Insert
Drill Size#7
FinishDry Film Lubricant
Free Coil Dia.0.246"
Grade304
HardnessRockwell C43-C50
Insert Length0.38"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
Display Qty100
Drill Bit Size#7
Free Coil Diameter0.246"
Helical Insert TypeScrew Locking
Material Grade/class18-8
Overall Length3/8"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size#10-32
Tang StyleTangless

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.33
Ship length (cm)9.91
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.FinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84513 Locking Helical Insert, 10-32 Thread Size, 0.19 Length" | AG9AKM 3591-3CN-0190 / MS21209-F1-10 / 14602 845130.19"13/64"------100-
RFQ
CHRISLYNN 84613 Locking Helical Insert, 10-32 Thread Size, 0.285 Length" | AG9ANK 3591-3CN-0285 / MS21209-F1-15 / 14603 846130.285"13/64"------100-
RFQ
CHRISLYNN 84713 Locking Helical Insert, 10-32 Thread Size, 0.38 Length" | AG9ARJ 3591-3CN-0380 / MS21209-F1-20 / 14604 847130.38"13/64"------100-
RFQ
CHRISLYNN 84813 Locking Helical Insert, 10-32 Thread Size, 0.475 Length" | AG9AVE 3591-3CN-0475 / MS21209-F1-25 / 14605 848130.475"13/64"------100-
RFQ
CHRISLYNN 84913 Free Running Helical Insert, 10-32 Thread Size, 0.57 Length" | AG9AXL 3591-3CN-0570 / MS21209-F1-30 / 14606 849130.57"13/64"------100-
RFQ
HELICOIL 3591-3CN190S Tanged Screw Locking Insert, Fine, 10-32 Thread Size | CH3XAA 3591-3CN190S0.19"#70.246"-FineRight HandRockwell C43-C50200000 psi to 250000 psi1€1,551.18
HELICOIL 3591-3CN285S Tanged Screw Locking Insert, Fine, 10-32 Thread Size | CH3XAB 3591-3CN285S0.285"#70.246"-FineRight HandRockwell C43-C50200000 psi to 250000 psi1€1,586.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL AT3591-3CW380 UNF Locking Insert, 10-32 Thread Size, SS, 0.38 In Insert Lg., Gr. 304, Dry Film Lubricant, 100 Pk
€181.78 /unit