Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A3591-3EN570 Tanged Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XBK

HELICOIL A3591-3EN570 Locking Insert, 10-32 Thread Size, Nitronic, 0.57 In Insert Lg., Gr. 60, 100 Pk

Item: CH3XBK Model: A3591-3EN570Cross Ref: 4GDN4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size#7
Free Coil Dia.0.246"
GradeGrade 60
HardnessRockwell C43-C50
Insert Length0.57"
MaterialNitronic
System Of MeasurementImperial
Tensile Strength200000 psi
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
FinishPlain
Free Coil Diameter0.246"
Material Grade/classNitronic 60
Overall Length9/16"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)5.08
Ship length (cm)2.03
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Thread TypeDrill SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
HELICOIL A3591-3EN190 Tanged Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XBF A3591-3EN1900.19"0.246"Fine#7Right HandRockwell C43-C50200000 psi100€247.57
HELICOIL A3591-3EN285 Tanged Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XBG A3591-3EN2850.285"0.246"Fine#7Right HandRockwell C43-C50200000 psi100€261.58
HELICOIL A3591-3EN380 Tanged Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XBH A3591-3EN3800.38"0.246"Fine#7Right HandRockwell C43-C50200000 psi100€252.14
HELICOIL A3591-3EN475 Tanged Screw Locking Insert, Fine, 10-32 Thread Size, Pack of 100 | CH3XBJ A3591-3EN4750.475"0.246"Fine#7Right HandRockwell C43-C50200000 psi100€276.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A3591-3EN570 Locking Insert, 10-32 Thread Size, Nitronic, 0.57 In Insert Lg., Gr. 60, 100 Pk
€251.64 /pack