Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A3591-24CN2250 Tanged Screw Locking Insert, Fine, 1-1/2-12 Thread Size, Pack of 100 | CH3XAX

HELICOIL A3591-24CN2250 Locking Insert, 1 1/2 In - 12 Thread Size, SS, 2 1/4 In Insert Lg., Gr. 304, 100 Pk

Item: CH3XAX Model: A3591-24CN2250Cross Ref: 4GDK9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,978.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 33/64"
Free Coil Dia.1.727"
Grade304
HardnessRockwell C43-C50
Insert Length2 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1 1/2"-12
Thread TypeFine
Display Qty100
Drill Bit Size1 33/64"
FinishPlain
Free Coil Diameter1.727"
Helical Insert TypeScrew Locking
Material Grade/class18-8
Overall Length2 1/4"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size1 1/2"-12
Tang StyleTanged

Shipping Info:

Ship weight (kg) 7.3575
Ship height (cm)23.37
Ship length (cm)2.03
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84545 Locking Helical Insert, 1 1/2-12 Thread Size, 1.5 Length" | AG9ALU 3591-24CN-1500 / MS21209-F2410 / 14242 845451 1/2"1 17/32"-----5-
RFQ
CHRISLYNN 84645 Locking Helical Insert, 1 1/2-12 Thread Size, 2.25 Length" | AG9APR 3591-24CN-2250 / MS21209-F2415 / 14243 846452 1/4"1 17/32"-----5-
RFQ
CHRISLYNN 84745 Locking Helical Insert, 1 1/2-12 Thread Size, 3 Length" | AG9ATQ 3591-24CN-3000 / MS21209-F2420 / 14244 847453"1 17/32"-----5-
RFQ
CHRISLYNN 84845 Locking Bulk Insert, 1 1/2 to 12 Thread Size, 5pk | CF4RAE 848453 3/4"1 17/32"-----5-
RFQ
CHRISLYNN 84945 Locking Bulk Insert, 1 1/2 to 12 Thread Size, 5pk | CF4RAF 849454 1/2"1 17/32"-----5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A3591-24CN2250 Locking Insert, 1 1/2 In - 12 Thread Size, SS, 2 1/4 In Insert Lg., Gr. 304, 100 Pk
€3,978.32 /pack