Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A3585-02CNW172 Tanged Screw Locking Insert, Coarse, 2-56 Thread Size, Pack of 100, Stainless Steel | CH3WXE

HELICOIL A3585-02CNW172 Locking Insert, 2-56 Thread Size, SS, 0.172 In Insert Lg., Gr. 304, Dry Film Lubricant, 100 Pk

Item: CH3WXE Model: A3585-02CNW172Cross Ref: 4GDC7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size3/32"
FinishDry Film Lubricant
Free Coil Dia.0.115"
Grade304
HardnessRockwell C43-C50
Insert Length0.172"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#2-56
Thread TypeCoarse
Drill Bit Size3/32"
Free Coil Diameter0.115"
Overall Length11/64"
Rockwell HardnessC43-C50
Sti Tap Size#2-56
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)2.03
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.FinishThread TypeDrill SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84500 Locking Helical Insert, 2-56 Thread Size, 0.086 Length" | AG9AKF 3585-02CN-0086 / MS21209-C0210 / 13522 845000.086"---3/32"---100-
RFQ
CHRISLYNN 84600 Locking Helical Insert, 2-56 Thread Size, 0.129 Length" | AG9AND 3585-02CN-0129 / MS21209-C0215 / 13523 846000.129"---3/32"---100-
RFQ
CHRISLYNN 84700 Locking Helical Insert, 2-56 Thread Size, 0.172 Length" | AG9ARC 3585-02CN-0172 / MS21209-C0220 / 13524 847000.172"---3/32"---100-
RFQ
CHRISLYNN 84800 Locking Helical Insert, 2-56 Thread Size, 0.215 Length" | AG9AUZ 3585-02CN-0215 / MS21209-C0225 / 13525 848000.215"---3/32"---100-
RFQ
CHRISLYNN 84900 Free Running Helical Insert, 2-56 Thread Size, 0.258 Length" | AG9AXF 3585-02CN-0258 / MS21209-C0230 / 13526 849000.258"---3/32"---100-
RFQ
HELICOIL 3585-02CN086S Tanged Screw Locking Insert, Coarse, 2-56 Thread Size | CH3WUU 3585-02CN086S0.086"0.145"-Coarse3/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€1,439.88
HELICOIL 3585-02CN129S Tanged Screw Locking Insert, Coarse, 2-56 Thread Size | CH3WUV 3585-02CN129S0.129"0.145"-Coarse3/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€1,491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A3585-02CNW172 Locking Insert, 2-56 Thread Size, SS, 0.172 In Insert Lg., Gr. 304, Dry Film Lubricant, 100 Pk
€152.11 /pack