Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A1084-6EN180 Tanged Free Running Insert, Metric Coarse, M6 x 1 Thread Size, Pack of 100 | CH3WMY

HELICOIL A1084-6EN180 Free Running Insert, M6x1 Thread Size, Tangless, 18mm Insert Lg., 6.25mm Drill Size, 100 Pk

Item: CH3WMY Model: A1084-6EN180Cross Ref: 4DAW6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size6.25 mm
Free Coil Dia.7.675 mm
HardnessRockwell C43-C50
Insert Length18 mm
MaterialGrade Nitronic 60
System Of MeasurementMetric
Tang TypeTangless
Tensile Strength200000 psi
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread TypeCoarse
Display Qty100
Drill Bit Size6.25 mm
FinishPlain
Free Coil Diameter7.6708 mm
Helical Insert TypeFree Running
Material Grade/classNitronic 60
Overall Length18 mm
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap SizeM6 x 1
Tang StyleTanged
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)9.91
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
HELICOIL A1084-6EN060 Tanged Free Running Insert, Metric Coarse, M6 x 1 Thread Size, Pack of 100 | CH3WMU A1084-6EN0606 mm7.675 mmTanglessCoarseRight Hand200000 psiRockwell C43-C50100€164.33
HELICOIL A1084-6EN090 Tanged Free Running Insert, Metric Coarse, M6 x 1 Thread Size, Pack of 100 | CH3WMV A1084-6EN0909 mm7.675 mmTanglessCoarseRight Hand200000 psiRockwell C43-C50100€174.91
HELICOIL A1084-6EN120 Tanged Free Running Insert, Metric Coarse, M6 x 1 Thread Size, Pack of 100 | CH3WMW A1084-6EN12012 mm7.675 mmTanglessCoarseRight Hand200000 psiRockwell C43-C50100€186.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A1084-6EN180 Free Running Insert, M6x1 Thread Size, Tangless, 18mm Insert Lg., 6.25mm Drill Size, 100 Pk
€205.10 /pack