Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 7753-12 Prewinder, Metric Fine, M12 x 1.5 Thread Size | CH3VHB

HELICOIL 7753-12 Pre-Winder, M12x1.5 Thread Size, Steel, II, Metric Fine

Item: CH3VHB Model: 7753-12Cross Ref: 4CZT7
Limited Availability
€380.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Compatible External Thread SizeM12 x 1.5
Compatible Internal Thread SizeM12
Display Qty1
Display Sell UomEA
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length9"
System Of MeasurementMetric
Thread SizeM12 x 1.5
Thread TypeMetric Fine
Tool TypePrewinder Type Ii
TypeII
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
SeriesHeli-Coil

Shipping Info:

Ship weight (kg) 0.441
Ship length (cm)22.86
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeCompatible Internal Thread SizeThread SizeMaterialPrice
POWERCOIL 3521-12.00HIP Insert Install Tool Prewinder M12 x 1.5 | AE6RRD 5UUH5 3521-12.00HIPMetric Fine--M12 x 1.5Steel€188.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7753-12 Pre-Winder, M12x1.5 Thread Size, Steel, II, Metric Fine
€380.28 /unit