HELICOIL 7595-2.5 Removal Tool, M2.5x0.45 Thread Size, With Handle, Metric Free Running

Item: CH3XJQ Model: 7595-2.5
In Stock

Get it by Tuesday, Jun 10

€598.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemoval Tool
Length2 1/4"
System Of MeasurementImperial/Metric
Thread SizeM2.5 x 0.45
Thread TypeMetric Free Running
TypeRemoval Tool With handles

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)7.94
Ship length (cm)15.4
Ship width (cm)7.94
Country of OriginUS

Product Variants

ProductModelThread TypeStyleThread SizePrice
CHRISLYNN 87552T Threaded Pre-Winder, M2.5x0.45 Thread Size | AG9BME 87552T--M2.5 x 0.45-
RFQ
HELICOIL 17743-2.5 Installation Blade Kit, Metric Free Running, Crank Style, M2.5 x 0.45 Thread Size | CH3UZL 17743-2.5Metric Free RunningCrank StyleM2.5 x 0.45€114.79
HELICOIL 7587-2.5-2 Installation Blade Kit, Metric Free Running, Gage Style, M2.5 x 0.45 Thread Size | CH3UZR 7587-2.5-2Metric Free RunningGage StyleM2.5 x 0.45€98.77
HELICOIL 17751-2.5 Metric Free Running Hand Installation Tool, Crank Style, M2.5 x 0.45 Thread Size | CH3VBJ 17751-2.5Metric Free RunningCrank StyleM2.5 x 0.45€370.19
HELICOIL 7587-2.5 Metric Free Running Hand Installation Tool, Gage Style, M2.5 x 0.45 Thread Size | CH3VBP 7587-2.5Metric Free RunningGage StyleM2.5 x 0.45€487.71
HELICOIL 7587-2.5S Metric Screw Locking Hand Installation Tool, Gage Style, M2.5 x 0.45 Thread Size | CH3VBV 7587-2.5S-Gage StyleM2.5 x 0.45€389.70
HELICOIL 8751-2.5 Pneumatic Installation Tool, Metric Coarse, M2.5 x 0.45 Thread Size | CH3VEV 8751-2.5Metric Coarse-M2.5 x 0.45-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7595-2.5 Removal Tool, M2.5x0.45 Thread Size, With Handle, Metric Free Running
€598.15 /unit