Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 7572-3-3B Mandrel, 10-32 Thread Size, Tangless Gage Style, Fine

Item: CH3XJP Model: 7572-3-3BCross Ref: 19L860
Limited Availability
€632.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel
Compatible External Thread Size#10-32
Display Qty1
Display Sell UomEA
IncludesGage Style Tangless Installation Tool Mandrel
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length6"
StyleGage Style
System Of MeasurementImperial
Thread Size#10-32
Thread TypeFine
Tool TypeThreaded Mandrel For Tangless Inserts
TypeTangless Gage Style
Compatible Insert StyleTangless
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeStyleInsert TypeDrill SizeThread SizeMaterialPrice
RECOIL CT16003R-3 Threaded Insert Tool | AB9FFH 2CU68 2KRTF-3-----#10-32-€763.27
CHRISLYNN 67801 Heavy Duty Tool, 10-32 x 3/8-16 Thread Size | AG8YRW 67801----Q#10-32--
RFQ
CHRISLYNN 67821 Thin Wall Tool, 10-32 x 5/16-18 Thread Size | AG8YTM 67821-----#10-32--
RFQ
CHRISLYNN 87513T Threaded Pre-Winder, 10-32 Thread Size | AG9BKW 87513T-----#10-32--
RFQ
CHRISLYNN 87513TP Mandrel Installation Tool, 10 to 32 Thread Size | CF4RBV 87513TP-----#10-32--
RFQ
HELICOIL 8552-3 Pneumatic Installation Tool, UNF, 10-32 Thread Size | CH3VFP 8552-3Fine----#10-32--
RFQ
HELICOIL 7552-3 (M) Prewinder, UNF, 10-32 Thread Size | CH3VJF 7552-3 (M)Fine----#10-32-€219.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7572-3-3B Mandrel, 10-32 Thread Size, Tangless Gage Style, Fine
€632.53 /unit