HELICOIL 7552-7 (M) Prewinder, UNF, 7/16-20 Thread Size | CH3VJK

HELICOIL 7552-7 (M) Pre-Winder, 7/16 In - 20 Thread Size, II, Fine

Item: CH3VJK Model: 7552-7 (M)
In Stock

Get it by Tuesday, Jun 10

€301.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
System Of MeasurementImperial
Thread Size7/16"-20
Thread TypeFine
TypeII

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.62
Ship length (cm)10.8
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelThread TypeDrill SizeThread SizePrice
CHRISLYNN 67805 Heavy Duty Tool, 7/16-20 x 5/8-11 Thread Size | AG8YTA 67805-37/64"7/16"-20-
RFQ
CHRISLYNN 67825 Thin Wall Tool, 7/16-20 x 9/16-12 Thread Size | AG8YTR 67825--7/16"-20-
RFQ
CHRISLYNN 87523T Threaded Pre-Winder, 7/16-20 Thread Size | AG9BLF 87523T--7/16"-20-
RFQ
CHRISLYNN 87523TP Mandrel Installation Tool, 7/16 to 20 Thread Size | CF4RCA 87523TP--7/16"-20-
RFQ
HELICOIL 3692-7 Tang Break-Off Tool, UNF, 7/16-20 Thread Size | CH3WHY 3692-7Fine-7/16"-20€290.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-7 (M) Pre-Winder, 7/16 In - 20 Thread Size, II, Fine
€301.91 /unit