HELICOIL 7552-5 (M) Prewinder, UNF, 5/16-24 Thread Size | CH3VJH

HELICOIL 7552-5 (M) Pre-Winder, 5/16 In - 24 Thread Size, II, Fine

Item: CH3VJH Model: 7552-5 (M)
In Stock

Get it by Tuesday, Jun 10

€266.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
System Of MeasurementImperial
Thread Size5/16"-24
Thread TypeFine
TypeII

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread TypeInsert TypeDrill SizeThread SizePrice
CHRISLYNN 67803 Heavy Duty Tool, 5/16-24 x 1/2-13 Thread Size | AG8YRY 67803--29/64"5/16"-24-
RFQ
CHRISLYNN 67823 Thin Wall Tool, 5/16-24 x 7/16-14 Thread Size | AG8YTP 67823---5/16"-24-
RFQ
CHRISLYNN 87519T Threaded Pre-Winder, 5/16-24 Thread Size | AG9BLB 87519T---5/16"-24-
RFQ
CHRISLYNN 87519TP Mandrel Installation Tool, 5/16 to 24 Thread Size | CF4RBY 87519TP---5/16"-24-
RFQ
HELICOIL 3692-5 Tang Break-Off Tool, UNF, 5/16-24 Thread Size | CH3WHW 3692-5Fine--5/16"-24€255.57
HELICOIL 5552-5 Thread Insert Tool, 5/16-24 Thread Size | CH3XNA 5552-5FineStud Lock-5/16"-24€392.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-5 (M) Pre-Winder, 5/16 In - 24 Thread Size, II, Fine
€266.67 /unit