Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 7552-06 Prewinder, UNF, 6-40 Thread Size | CH3VJD

HELICOIL 7552-06 Pre-Winder, 6-40 Thread Size, Steel, II, Fine

Item: CH3VJD Model: 7552-06Cross Ref: 4CZR3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Compatible External Thread Size#6-40
Display Qty1
Display Sell UomEA
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length7 1/2"
System Of MeasurementImperial
Thread Size#6-40
Thread TypeFine
Tool TypePrewinder Type Ii
TypeII
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine

Shipping Info:

Ship weight (kg) 0.099
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeThread SizeMaterialPrice
POWERCOIL 3534-6GHIP Insert Install Tool Prewinder 6-40 | AE7DYK 5XAP8 3534-6GHIPFine-#6-40Steel€145.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-06 Pre-Winder, 6-40 Thread Size, Steel, II, Fine
€259.26 /unit