Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 5521-24 Thread Repair Kit, UNC, 1 1/2-6 Thread Size, Set of 4 | CH3XQV

HELICOIL 5521-24 UNC Thread Insert Kit, 1 1/2 In - 6 Thread Size, Free Running, 2 1/4 In Insert Lg., Coarse

Item: CH3XQV Model: 5521-24Cross Ref: 4DCP6
Limited Availability
€1,039.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNC Thread Insert Kit
Class/grade2024-08-18 00:00:00
Display Qty1
Display Sell UomEA
FinishPlain
Grade304
Helical Insert TypeFree Running
Includes(4) Inserts, Drill, Heli-Coil Tap, Installation Tool , 1 Each 1 17/32 Drill, 4 Each 1 1/2"-6 x 2.25 Inserts, High Speed Steel Tap And Installation Tool.
Insert Length2 1/4"
MaterialStainless Steel
Mfr. SeriesHELI-COIL
Number Of Inserts4
Number Of Pieces4
Number Of Sizes3
Overall Length2 1/4"
System Of MeasurementImperial
Tang StyleTanged
Thread DirectionRight Hand
Thread Size1 1/2"-6
Thread TypeCoarse
Tool MaterialSteel
TypeFree Running

Shipping Info:

Ship weight (kg) 4.6575
Ship length (cm)5.72
Country of OriginUS

Product Details:

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice
HELICOIL 5521-14 Thread Repair Kit, UNC, 7/8-9 Thread Size, Set of 6 | CH3XQP 5521-141.312"1 Each 29/32 Drill, 6 Each 7/8"-9 x 1.312 Inserts, High Speed Steel Tap And Installation ToolFree Running7/8"-9Stainless SteelCoarse304€373.53
HELICOIL 5521-16 Thread Repair Kit, UNC, 1-8 Thread Size, Set of 6 | CH3XQQ 5521-161 1/2"1 Each 1 1/32 Drill, 6 Each 1/8 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree Running1"-8Stainless SteelCoarse304€510.92
HELICOIL 5521-18 Thread Repair Kit, UNC, 1 1/8-7 Thread Size, Set of 5 | CH3XQR 5521-181.688"(5) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/8"-7Stainless SteelCoarse304€714.10
HELICOIL 5521-20 Thread Repair Kit, UNC, 1 1/4-7 Thread Size, Set of 4 | CH3XQT 5521-201 7/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/4"-7Stainless SteelCoarse304€717.54
HELICOIL 5521-22 Thread Repair Kit, UNC, 1 3/8-6 Thread Size, Set of 4 | CH3XQU 5521-220.246"-Free Running1 3/8"-6Stainless SteelCoarse304€1,099.18
HELICOIL 4934 Master Thread Repair Set, Inch Coarse | CH3XRQ 4934-1/2"-13 X 0.750, 12 Each 1/4"-20 X 0.375, 3/8"-16 X 0.562, 5/16"-18 X 0.469, 5/8"-11 X 0.938, 6 Each 7/16"-14 X 0.656, Drills And Installation Tools. And 6 Each Of High Speed Steel TapsFree Running-Stainless SteelCoarse304€852.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5521-24 UNC Thread Insert Kit, 1 1/2 In - 6 Thread Size, Free Running, 2 1/4 In Insert Lg., Coarse
€1,039.45 /unit