Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 5408-14 Spark Plug Kit, Short, Normal, Long, Pack of 6 | CH3VLT

HELICOIL 5408-14 Spark Plug Kit, Short, Normal, Long, Pack of 6

Item: CH3VLT Model: 5408-14Cross Ref: 4DCC4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpark Plug Kit
Insert Thread SizeM14 x 1.25
Thread SizeM14 x 1.25
Display Qty1
FinishPlain
Helical Insert TypeFree Running
Includes(6) Inserts, Drill, Heli-Coil Tap, Installation Tool
Insert Types IncludedHelical Inserts
MaterialStainless Steel
Material Grade/class18-8
Number Of Inserts6
Number Of Pieces18
Number Of Sizes3
SeriesHeli-Coil
Sti Tap SizeM14 x 1.25
System Of MeasurementMetric
Tang StyleTanged
Thread DirectionRight Hand
Thread Pitch1.25 mm
Thread TypeFine
Tool MaterialSteel

Shipping Info:

Ship weight (kg) 0.828
Country of OriginUS

Product Details:

Product Variants

ProductModelInsert LengthMaterialFinishThread TypeReachPrice
HELICOIL 550 Spark Plug Kit, 1/2-5/8 Thread Size, Pack of 10 | CH3VLU 5501/2" to 5/8"----€3,249.06
HELICOIL 5523-10 Spark Plug Kit, 1/2 Thread Size, Pack of 24 | CH3VLV 5523-101/2"Stainless SteelPlainFine1/2"€314.14
HELICOIL 5523-12 Spark Plug Kit, 1/2, 3/4 Thread Size, Pack of 12 | CH3VLW 5523-12-----€297.63
HELICOIL 5523-14 Spark Plug Kit, 3/8, 7/16, 1/2, 3/4, 0.472 Thread Size, Pack of 6 | CH3VLX 5523-14-Stainless SteelPlainFine-€330.51
HELICOIL 5523-18 Spark Plug Kit, 1/2 Thread Size, Pack of 24 | CH3VLY 5523-181/2"---1/2"€342.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5408-14 Spark Plug Kit, Short, Normal, Long, Pack of 6
€93.46 /unit