Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 535-24 Non-Captive Prewinder, UNF, 1-1/2-12 Thread Size | CH3VEG

HELICOIL 535-24 Pre-Winder, 1 1/2 In - 12 Thread Size, Steel, IV, Fine

Item: CH3VEG Model: 535-24Cross Ref: 4CZL3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Thread Size1 1/2"-12
Thread TypeFine
TypeIV
Compatible External Thread Size1 1/2"-12
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Internal Thread Size1 1/2"-12
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
Display Qty1
Overall Length7 7/8"
SeriesHeli-Coil
Tool TypePrewinder Type IV

Shipping Info:

Ship weight (kg) 1.485
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeCompatible Internal Thread SizeNumber Of PiecesThread SizeMaterialPrice
RECOIL 5WY51 Tang Breaking Tool | AE7CNM 5WY51----#4Steel€98.04
CHRISLYNN 87301 Installation Tool, 1 1/8-8 Thread Size | AF9PJA 30PF98 87301Unified National---1 1/8"-8Steel€167.56
CHRISLYNN 87302 Installation Tool, 1 1/4-8 Thread Size | AF9PJB 30PF99 87302Unified National---1 1/4"-8Steel€122.74
CHRISLYNN 87304 Installation Tool, 1 1/2-8 Thread Size | AF9PJC 30PG01 87304Unified National---1 1/2"-8Steel€167.56
CHRISLYNN 87306 Installation Tool, 1 3/4-8 Thread Size | AF9PJD 30PG02 87306Unified National---1 3/4"-8Steel€167.56
CHRISLYNN 87308 Installation Tool, 2-8 Thread Size | AF9PJE 30PG03 87308Unified National---#2-8Steel€204.81
CHRISLYNN 87546S Slotted Pre-Winder, M12x1 Thread Size | AG9BMA 87546S---1M12 x 1Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 535-24 Pre-Winder, 1 1/2 In - 12 Thread Size, Steel, IV, Fine
€736.69 /unit