HELICOIL 535-10 Non-Captive Prewinder, UNF, 5/8-18 Thread Size | CH3VDY

HELICOIL 535-10 Pre-Winder, 5/8 In - 18 Thread Size, Steel, IV, Fine

Item: CH3VDY Model: 535-10
Limited Availability
€264.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Compatible External Thread Size5/8"-18
Compatible Internal Thread Size5/8"-18
Display Qty1
Display Sell UomEA
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length5 5/8"
System Of MeasurementImperial
Thread Size5/8"-18
Thread TypeFine
Tool TypePrewinder Type Iv
TypeIV

Shipping Info:

Ship weight (kg) 0.36
Ship length (cm)14.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 535-10 Pre-Winder, 5/8 In - 18 Thread Size, Steel, IV, Fine
€264.44 /unit