HELICOIL 4980-22 Complete Gage, Metric Fine, 5H, M22 x 1.5 Thread Size | CH3ULQ

HELICOIL 4980-22 Complete Gage, Metric Fine, 5H, M22 x 1.5 Thread Size

Item: CH3ULQ Model: 4980-22
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
Thread TypeMetric Fine
Type5H

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)14.73
Ship length (cm)5.59
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelThread TypeTypePrice
HELICOIL 4916-10 Complete Gage, Metric Fine, 5H, M10 x 1 Thread Size | CH3UKW 4916-10Metric Fine5H-
RFQ
HELICOIL 4916-8 Complete Gage, Metric Fine, 5H, M8 x 1 Thread Size | CH3UKX 4916-8Metric Fine5H-
RFQ
HELICOIL 4918-18 Complete Gage, Metric Fine, 5H, M18 x 2 Thread Size | CH3UKY 4918-18Metric Fine5H-
RFQ
HELICOIL 4918-20 Complete Gage, Metric Fine, 5H, M20 x 2 Thread Size | CH3UKZ 4918-20Metric Fine5H-
RFQ
HELICOIL 4918-22 Complete Gage, Metric Fine, 5H, M22 x 2 Thread Size | CH3ULA 4918-22Metric Fine5H-
RFQ
HELICOIL 4918-24 Complete Gage, Metric Fine, 5H, M24 x 2 Thread Size | CH3ULB 4918-24Metric Fine5H-
RFQ
HELICOIL 4918-27 Complete Gage, Metric Fine, 5H, M27 x 2 Thread Size | CH3ULC 4918-27Metric Fine5H-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4980-22 Complete Gage, Metric Fine, 5H, M22 x 1.5 Thread Size