HELICOIL 4624-16 Complete Gage, Metric Coarse, 4H5H, M16 x 2 Thread Size | CH3UJD

HELICOIL 4624-16 Complete Gage, Metric Coarse, 4H5H, M16 x 2 Thread Size

Item: CH3UJD Model: 4624-16
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
MaterialSteel
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.19
Ship length (cm)3.05
Ship width (cm)3.56
Country of OriginUS

Product Variants

ProductModelThread TypeMaterialPrice
HELICOIL 4624-10 Complete Gage, Metric Coarse, 4H5H, M10 x 1.5 Thread Size | CH3UJA 4624-10Metric CoarseSteel-
RFQ
HELICOIL 4624-12 Complete Gage, Metric Coarse, 4H5H, M12 x 1.75 Thread Size | CH3UJB 4624-12Metric CoarseSteel-
RFQ
HELICOIL 4624-14 Complete Gage, Metric Coarse, 4H5H, M14 x 2 Thread Size | CH3UJC 4624-14Metric CoarseSteel-
RFQ
HELICOIL 4624-18 Complete Gage, Metric Coarse, 4H5H, M18 x 2.5 Thread Size | CH3UJE 4624-18Metric CoarseSteel-
RFQ
HELICOIL 4624-2 Complete Gage, Metric Coarse, 4H5H, M2 x 0.4 Thread Size | CH3UJF 4624-2Metric CoarseSteel-
RFQ
HELICOIL 4624-2.2 Complete Gage, Metric Coarse, 4H5H, M2.2 x 0.45 Thread Size | CH3UJG 4624-2.2Metric CoarseSteel-
RFQ
HELICOIL 4624-2.5 Complete Gage, Metric Coarse, 4H5H, M2.5 x 0.45 Thread Size | CH3UJH 4624-2.5Metric CoarseSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4624-16 Complete Gage, Metric Coarse, 4H5H, M16 x 2 Thread Size