Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 4184-6CNW120S Tanged Screw Locking Insert, Metric Coarse, M6 x 1 Thread Size, Strip Feed | CH3XDW

HELICOIL 4184-6CNW120S Locking Insert, M6x1 Thread Size, SS, 12 mm Insert Lg., 500 Pk

Item: CH3XDW Model: 4184-6CNW120SCross Ref: 4EXV1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,855.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill SizeD
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.7.675 mm
Grade304
HardnessRockwell C43-C50
Insert Length12 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread TypeMetric Coarse
Drill Bit Size6.3 mm
Free Coil Diameter7.9502 mm
Material Quality StandardsAS7245
Maximum Hole Diameter6.2992 mm
Overall Length12 mm
Rockwell HardnessC43-C50
Tang StyleTanged
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.9315
Ship height (cm)5.08
Ship length (cm)2.03
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.FinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84557 Locking Helical Insert, M6x1 Thread Size, 6 mm Length | AG9AMB 4184-6CN-60 / MA3329-106 / 15062 845576 mm1/4"------100-
RFQ
CHRISLYNN 84657 Locking Helical Insert, M6x1 Thread Size, 9 mm Length | AG9AQA 4184-6CN-90 / MA3329-156 / 15063 846579 mm1/4"------100-
RFQ
CHRISLYNN 84757 Locking Helical Insert, M6x1 Thread Size, 12 mm Length | AG9ATY 4184-6CN-120 / MA3329-206 / 15064 8475712 mm1/4"------100-
RFQ
CHRISLYNN 84857 Locking Helical Insert, M6x1 Thread Size, 15 mm Length | AG9AWQ 4184-6CN-150 / MA3329-256 / 15065 8485715 mm1/4"------100-
RFQ
CHRISLYNN 84957 Free Running Helical Insert, M6x1 Thread Size, 18 mm Length | AG9AYH 4184-6CN-180 / MA3329-306 / 15066 8495718 mm1/4"------100-
RFQ
HELICOIL 4184-6CN060S Tanged Screw Locking Insert, Metric Coarse, M6 x 1 Thread Size | CH3XDQ 4184-6CN060S6 mmD7.675 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,528.59
HELICOIL 4184-6CN090S Tanged Screw Locking Insert, Metric Coarse, M6 x 1 Thread Size | CH3XDR 4184-6CN090S9 mmD7.675 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4184-6CNW120S Locking Insert, M6x1 Thread Size, SS, 12 mm Insert Lg., 500 Pk
€1,855.56 /pack