HELICOIL 3747-20 Threaded Mandrel, Steel, M20 x 2.5 Thread Size | CH3XTZ

HELICOIL 3747-20 Mandrel, M20x2.5 Thread Size, Steel, AM, Metric Coarse

Item: CH3XTZ Model: 3747-20
Limited Availability
€33.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel
Compatible External Thread SizeM20 x 2.5
Compatible Internal Thread SizeM20
Display Qty1
Display Sell UomEA
Length30 mm
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length4 5/8"
System Of MeasurementMetric
Thread SizeM20 x 2.5
Thread TypeMetric Coarse
Tool TypeThreaded Mandrel Type Am
TypeAM

Shipping Info:

Ship weight (kg) 0.234
Ship length (cm)11.75
Country of OriginCN

Product Variants

ProductModelTool TypeThread TypeCompatible Internal Thread SizeThread SizeMaterialPrice
POWERCOIL 3520-20.00HIP Insert Install Tool Mandrel M20 x 2.5 | AE6RRH 5UUH9 3520-20.00HIP---M20 x 2.5Steel€246.06
HELICOIL 7751-20 Non-Captive Prewinder, Metric Coarse, M20 x 2.5 Thread Size | CH3VCW 7751-20Prewinder Type IvMetric CoarseM20M20 x 2.5Steel€336.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3747-20 Mandrel, M20x2.5 Thread Size, Steel, AM, Metric Coarse
€33.94 /unit