HELICOIL 3694-5 Complete Working Gage, UNF, 3B, 5/16-24 Thread Size | CH3UTL

HELICOIL 3694-5 Complete Working Gage, UNF, 3B, 5/16-24 Thread Size

Item: CH3UTL Model: 3694-5
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
MaterialSteel
Thread Size5/16"-24
Thread TypeFine
Type3B

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.13
Ship length (cm)17.78
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelThread TypeTypeMaterialPrice
HELICOIL 3694-02 Complete Working Gage, UNF, 3B, 2-64 Thread Size | CH3UTD 3694-02Fine3BSteel-
RFQ
HELICOIL 3694-03 Complete Working Gage, UNF, 3B, 3-56 Thread Size | CH3UTE 3694-03Fine3BSteel-
RFQ
HELICOIL 3694-04 Complete Working Gage, UNF, 3B, 4-48 Thread Size | CH3UTF 3694-04Fine3BSteel-
RFQ
HELICOIL 3694-06 Complete Working Gage, UNF, 3B, 6-40 Thread Size | CH3UTG 3694-06Fine3BSteel-
RFQ
HELICOIL 3694-2 Complete Working Gage, UNF, 3B, 8-36 Thread Size | CH3UTH 3694-2Fine3BSteel-
RFQ
HELICOIL 3694-3 Complete Working Gage, UNF, 3B, 10-32 Thread Size | CH3UTJ 3694-3Fine3BSteel€657.69
HELICOIL 3694-4 Complete Working Gage, UNF, 3B, 1/4-28 Thread Size | CH3UTK 3694-4Fine3BSteel€620.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3694-5 Complete Working Gage, UNF, 3B, 5/16-24 Thread Size