HELICOIL 3692-8 Tang Break-Off Tool, UNF, 1/2-20 Thread Size | CH3WHZ

HELICOIL 3692-8 Tang Break Off Tool, 1/2 In - 20 Thread Size, Spring Loaded, Fine

Item: CH3WHZ Model: 3692-8
In Stock

Get it by Monday, Jun 16

€255.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTang Break Off Tool
System Of MeasurementImperial
Thread Size1/2"-20
Thread TypeFine
TypeSpring Loaded

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)13.34
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelThread TypeDrill SizeThread SizePrice
CHRISLYNN 67806 Heavy Duty Tool, 1/2-20 x 3/4-16 Thread Size | AG8YTB 67806-45/64"1/2"-20-
RFQ
CHRISLYNN 67826 Thin Wall Tool, 1/2-20 x 5/8-11 Thread Size | AG8YTT 67826--1/2"-20-
RFQ
CHRISLYNN 87526TP Mandrel Installation Tool, 1/2 to 20 Thread Size | CF4RBT 87526TP--1/2"-20-
RFQ
CHRISLYNN 87526S Prewinder, Slotted, 1/2-20 Thread Size | CF4RDD 87526S--1/2"-20-
RFQ
HELICOIL 7552-8 (M) Prewinder, UNF, 1/2-20 Thread Size | CH3VJL 7552-8 (M)Fine-1/2"-20€327.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3692-8 Tang Break Off Tool, 1/2 In - 20 Thread Size, Spring Loaded, Fine
€255.57 /unit