Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 3591-4CNW250S Tanged Screw Locking Insert, Fine, 1/4-28 Thread Size, Stainless Steel, Strip Feed | CH3XAJ

HELICOIL 3591-4CNW250S Locking Insert, 1/4 In - 28 Thread Size, SS, 1/4 In Insert Lg., 1000 Pk

Item: CH3XAJ Model: 3591-4CNW250SCross Ref: 4EXN6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,712.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill SizeG
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.0.316"
Grade304
HardnessRockwell C43-C50
Insert Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1/4"-28
Thread TypeFine
Drill Bit SizeG
Free Coil Diameter0.326"
Material Quality StandardsAS7245
Overall Length1/4"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.03
Ship length (cm)2.03
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.FinishThread TypeDrill SizeTensile StrengthThread DirectionHardnessPkg. Qty.Price
CHRISLYNN 84517 Locking Helical Insert, 1/4-28 Thread Size, 0.25 Length" | AG9AKP 3591-4CN-0250 / MS21209-F4-10 / 14042 845171/4"--Fine17/64"---100-
RFQ
CHRISLYNN 84617 Locking Helical Insert, 1/4-28 Thread Size, 0.375 Length" | AG9ANM 3591-4CN-0375 / MS21209-F4-15 / 14043 846173/8"--Fine17/64"---100-
RFQ
CHRISLYNN 84717 Locking Helical Insert, 1/4-28 Thread Size, 0.5 Length" | AG9ARL 3591-4CN-0500 / MS21209-F4-20 / 14044 847171/2"--Fine17/64"---100-
RFQ
CHRISLYNN 84817 Locking Helical Insert, 1/4-28 Thread Size, 0.625 Length" | AG9AVG 3591-4CN-0625 / MS21209-F4-25 / 14045 848175/8"--Fine17/64"---100-
RFQ
CHRISLYNN 84917 Free Running Helical Insert, 1/4-28 Thread Size, 0.75 Length" | AG9AXN 3591-4CN-0750 / MS21209-F4-30 / 14046 849173/4"--Fine17/64"---100-
RFQ
HELICOIL 3591-4CN250S Tanged Screw Locking Insert, Fine, 1/4-28 Thread Size | CH3XAF 3591-4CN250S1/4"0.316"-FineG200000 psi to 250000 psiRight HandRockwell C43-C501€1,269.29
HELICOIL 3591-4CN375S Tanged Screw Locking Insert, Fine, 1/4-28 Thread Size | CH3XAG 3591-4CN375S3/8"0.316"-FineG200000 psi to 250000 psiRight HandRockwell C43-C501€1,583.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3591-4CNW250S Locking Insert, 1/4 In - 28 Thread Size, SS, 1/4 In Insert Lg., 1000 Pk
€1,712.99 /unit