Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 3585-4CNW250S Tanged Screw Locking Insert, Coarse, 1/4-20 Thread Size, Stainless Steel, Strip Feed | CH3WWP

HELICOIL 3585-4CNW250S Locking Insert, 1/4 In - 20 Thread Size, SS, 1/4 In Insert Lg., 1000 Pk

Item: CH3WWP Model: 3585-4CNW250SCross Ref: 4EXJ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,712.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill SizeH
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.8/25"
Grade304
HardnessRockwell C43-C50
Insert Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
Display Qty1000
Drill Bit SizeH
FeaturesPositive Self Locking torque
Free Coil Diameter0.33"
Helical Insert TypeScrew Locking
Material Grade/class18-8
Material Quality StandardsAS7245
Overall Length1/4"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size1/4"-20
Tang StyleTanged

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)1.78
Ship length (cm)2.03
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.FinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84516 Locking Helical Insert, 1/4-20 Thread Size, 0.25 Length" | AG9AKN 3585-4CN-0250 / MS21209-C4-10 / 13042 845161/4"17/64"------100-
RFQ
CHRISLYNN 84616 Locking Helical Insert, 1/4-20 Thread Size, 0.375 Length" | AG9ANL 3585-4CN-0375 / MS21209-C4-15 / 13043 846163/8"17/64"------100-
RFQ
CHRISLYNN 84716 Locking Helical Insert, 1/4-20 Thread Size, 0.5 Length" | AG9ARK 3585-4CN-0500 / MS21209-C4-20 / 13044 847161/2"17/64"------100-
RFQ
CHRISLYNN 84816 Locking Helical Insert, 1/4-20 Thread Size, 0.625 Length" | AG9AVF 3585-4CN-0625 / MS21209-C4-25 / 13045 848165/8"17/64"------100-
RFQ
CHRISLYNN 84916 Free Running Helical Insert, 1/4-20 Thread Size, 0.75 Length" | AG9AXM 3585-4CN-0750 / MS21209-C4-30 / 13046 849163/4"17/64"------100-
RFQ
HELICOIL 3585-4CN250S Tanged Screw Locking Insert, Coarse, 1/4-20 Thread Size | CH3WWL 3585-4CN250S1/4"H8/25"-CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,439.88
HELICOIL 3585-4CN375S Tanged Screw Locking Insert, Coarse, 1/4-20 Thread Size | CH3WWM 3585-4CN375S3/8"H8/25"-CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1,491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3585-4CNW250S Locking Insert, 1/4 In - 20 Thread Size, SS, 1/4 In Insert Lg., 1000 Pk
€1,712.99 /unit