Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 3585-02CNW129S Tanged Screw Locking Insert, Coarse, 2-56 Thread Size, Stainless Steel, Strip Feed | CH3WUY

HELICOIL 3585-02CNW129S Locking Insert, 2-56 Thread Size, SS, 0.129 In Insert Lg., 1000 Pk

Item: CH3WUY Model: 3585-02CNW129SCross Ref: 4EXE3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,810.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size3/32"
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.0.145"
Grade304
HardnessRockwell C43-C50
Insert Length0.129"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#2-56
Thread TypeCoarse
Free Coil Diameter0.119"
Material Quality StandardsAS7245
Overall Length1/8"
Rockwell HardnessC43-C50
Sti Tap Size#2-56
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)0.1
Ship length (cm)0.33
Ship width (cm)0.33
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.FinishThread TypeDrill SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84500 Locking Helical Insert, 2-56 Thread Size, 0.086 Length" | AG9AKF 3585-02CN-0086 / MS21209-C0210 / 13522 845000.086"---3/32"---100-
RFQ
CHRISLYNN 84600 Locking Helical Insert, 2-56 Thread Size, 0.129 Length" | AG9AND 3585-02CN-0129 / MS21209-C0215 / 13523 846000.129"---3/32"---100-
RFQ
CHRISLYNN 84700 Locking Helical Insert, 2-56 Thread Size, 0.172 Length" | AG9ARC 3585-02CN-0172 / MS21209-C0220 / 13524 847000.172"---3/32"---100-
RFQ
CHRISLYNN 84800 Locking Helical Insert, 2-56 Thread Size, 0.215 Length" | AG9AUZ 3585-02CN-0215 / MS21209-C0225 / 13525 848000.215"---3/32"---100-
RFQ
CHRISLYNN 84900 Free Running Helical Insert, 2-56 Thread Size, 0.258 Length" | AG9AXF 3585-02CN-0258 / MS21209-C0230 / 13526 849000.258"---3/32"---100-
RFQ
HELICOIL 3585-02CN086S Tanged Screw Locking Insert, Coarse, 2-56 Thread Size | CH3WUU 3585-02CN086S0.086"0.145"-Coarse3/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€1,439.88
HELICOIL 3585-02CN129S Tanged Screw Locking Insert, Coarse, 2-56 Thread Size | CH3WUV 3585-02CN129S0.129"0.145"-Coarse3/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€1,491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3585-02CNW129S Locking Insert, 2-56 Thread Size, SS, 0.129 In Insert Lg., 1000 Pk
€1,810.65 /unit