Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1442-2 Working Gage, 2B, 8-32 Internal Thread Size

Item: CH3UQV Model: 1442-2Cross Ref: 4CZH3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€839.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
MaterialSteel
Thread TypeCoarse
Type2B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.82
Ship length (cm)12.7
Ship width (cm)2.82
Country of OriginUS

Product Variants

ProductModelThread TypeTypeMaterialPrice
HELICOIL 1442-01 Complete Working Gage, UNC, 2B, 1-64 Thread Size | CH3UQM 1442-01Coarse2BSteel-
RFQ
HELICOIL 1442-02 Complete Working Gage, UNC, 2B, 2-56 Thread Size | CH3UQN 1442-02Coarse2BSteel€842.23
HELICOIL 1442-03 Complete Working Gage, UNC, 2B, 3-48 Thread Size | CH3UQP 1442-03Coarse2BSteel€698.62
HELICOIL 1442-04 Complete Working Gage, UNC, 2B, 4-40 Thread Size | CH3UQQ 1442-04Coarse2BSteel€655.02
HELICOIL 1442-05 Complete Working Gage, UNC, 2B, 5-40 Thread Size | CH3UQR 1442-05Coarse2BSteel€579.94
HELICOIL 1442-06 Complete Working Gage, UNC, 2B, 6-32 Thread Size | CH3UQT 1442-06Coarse2BSteel€681.37
HELICOIL 1442-1 Complete Working Gage, UNC, 2B, 12-24 Thread Size | CH3UQU 1442-1Coarse2BSteel€570.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1442-2 Working Gage, 2B, 8-32 Internal Thread Size
€839.81 /unit