Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1191-4CN500S Tanged Free Running Insert, UNF, 1/4-28 Thread Size | CH3WTT

HELICOIL 1191-4CN500S Free Running Insert, 1/4 In - 28 Thread Size, Tanged, 1/2 In Insert Lg., G, SS, Fine, Right Hand, Gr. 304, 1000 Pk

Item: CH3WTT Model: 1191-4CN500SCross Ref: 4EXD4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€710.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill SizeG
Free Coil Dia.0.316"
Grade304
HardnessRockwell C43-C50
Insert Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1/4"-28
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.9045
Ship height (cm)1.78
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84017 Free Running Helical Insert, 1/4-28 Thread Size, 0.250 Length" | AG8ZVK 1191-4CN-0250 / MS124656 / 4042 840171/4"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84117 Free Running Helical Insert, 1/4-28 Thread Size, 0.375 Length" | AG8ZYL 1191-4CN-0375 / MS124696 / 4043 841173/8"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84217 Free Running Helical Insert, 1/4-28 Thread Size, 0.5 Length" | AG9ABM 1191-4CN-0500 / MS124736 / 4044 842171/2"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84317 Free Running Helical Insert, 1/4-28 Thread Size, 0.625 Length" | AG9AEN 1191-4CN-0625 / MS124776 / 4045 843175/8"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84417 Free Running Helical Insert, 1/4-28 Thread Size, 0.75 Length" | AG9AHH 1191-4CN-0750 / MS124816 / 4046 844173/4"-Tanged--Right Hand--100-
RFQ
HELICOIL 1191-4CN250S Tanged Free Running Insert, UNF, 1/4-28 Thread Size | CH3WTQ 1191-4CN250S1/4"0.316"Tanged-FineRight Hand200000 psi to 250000 psiRockwell C43-C501€1,296.30
HELICOIL 1191-4CN375S Tanged Free Running Insert, UNF, 1/4-28 Thread Size | CH3WTR 1191-4CN375S3/8"0.316"Tanged-FineRight Hand200000 psi to 250000 psiRockwell C43-C501€974.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1191-4CN500S Free Running Insert, 1/4 In - 28 Thread Size, Tanged, 1/2 In Insert Lg., G, SS, Fine, Right Hand, Gr. 304, 1000 Pk
€710.11 /unit