Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1185-3CN190S Tanged Free Running Insert, UNC, 10-24 Thread Size | CH3WPM

HELICOIL 1185-3CN190S Free Running Insert, 10-24 Thread Size, Tanged, 0.19 In Insert Lg., 13/64 In Drill Size, Coarse, Right Hand, Gr. 304, SS, 1000 Pk

Item: CH3WPM Model: 1185-3CN190SCross Ref: 4EXA6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,257.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size13/64"
Free Coil Dia.0.251"
Grade304
HardnessRockwell C43-C50
Insert Length0.19"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse
FinishPlain
Free Coil Diameter0.259"
Helical Insert TypeFree Running
Industry StandardsMil-I-8846, Mil-N-25027
Material Quality StandardsAS7245
Overall Length3/16"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.52
Ship length (cm)0.42
Ship width (cm)0.42
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84012 Free Running Helical Insert, 10-24 Thread Size, 0.190 Length" | AG8ZVG 1185-3CN-0l90 / MS122080 / 3602 840120.19"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84112 Free Running Helical Insert, 10-24 Thread Size, 0.285 Length" | AG8ZYH 1185-3CN-0285 / MS122120 / 3603 841120.285"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84212 Free Running Helical Insert, 10-24 Thread Size, 0.38 Length" | AG9ABJ 1185-3CN-0380 / MS122160 / 3604 842120.38"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84312 Free Running Helical Insert, 10-24 Thread Size, 0.475 Length" | AG9AEK 1185-3CN-0475 / MS122200 / 3605 843120.475"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84412 Free Running Helical Insert, 10-24 Thread Size, 0.57 Length" | AG9AHE 1185-3CN-0570 / MS122240 / 3606 844120.57"-Tanged--Right Hand--100-
RFQ
HELICOIL R1185-3 Free Running Helical Insert, 10-24 Thread Size | CH3VCH R1185-30.285"0.251"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€26.15
HELICOIL 1185-3CN285S Tanged Free Running Insert, UNC, 10-24 Thread Size | CH3WPN 1185-3CN285S0.285"0.251"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501000€1,112.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1185-3CN190S Free Running Insert, 10-24 Thread Size, Tanged, 0.19 In Insert Lg., 13/64 In Drill Size, Coarse, Right Hand, Gr. 304, SS, 1000 Pk
€1,257.08 /unit