Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1185-04CNW168S Tanged Free Running Insert, UNC, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WNX

HELICOIL 1185-04CNW168S Free Running Insert, 4-40 Thread Size, Tanged, 0.168 In Insert Lg., 31 Drill Size, Coarse, Gr. 304, SS, 1000 Pk

Item: CH3WNX Model: 1185-04CNW168SCross Ref: 4EWZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,485.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size#31
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.0.151"
Grade304
HardnessRockwell C43-C50
Insert Length0.168"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#4-40
Thread TypeCoarse
Free Coil Diameter0.159"
Helical Insert TypeFree Running
Industry StandardsMil-I-8846, Mil-N-25027
Material Quality StandardsAS7245
Overall Length11/64"
Rockwell HardnessC43-C50
Sti Tap Size#4-40
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84004 Free Running Helical Insert, 4-40 Thread Size, 0.112 Length" | AG8ZVC 1185-04CN-0112 / MS122076 / 3542 840040.112"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84104 Free Running Helical Insert, 4-40 Thread Size, 0.168 Length" | AG8ZYD 1185-04CN-0168 / MS122116 / 3543 841040.168"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84204 Free Running Helical Insert, 4-40 Thread Size, 0.224 Length" | AG9ABE 1185-04CN-0224 / MS122156 / 3544 842040.224"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84304 Free Running Helical Insert, 4-40 Thread Size, 0.28 Length" | AG9AEF 1185-04CN-0280 / MS122196 / 3545 843047/25"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84404 Free Running Helical Insert, 4-40 Thread Size, 0.336 Length" | AG9AHA 1185-04CN-0336 / MS122236 / 3546 844040.336"-Tanged--Right Hand--100-
RFQ
HELICOIL R1185-04 Free Running Helical Insert, 4-40 Thread Size | CH3VCA R1185-040.168"0.151"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€23.21
HELICOIL 1185-04CN112S Tanged Free Running Insert, UNC, 4-40 Thread Size | CH3WNT 1185-04CN112S0.112"0.151"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,097.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1185-04CNW168S Free Running Insert, 4-40 Thread Size, Tanged, 0.168 In Insert Lg., 31 Drill Size, Coarse, Gr. 304, SS, 1000 Pk
€1,485.21 /pack