Flat Shipping

Flat Shipping at €24.99 + VAT

HEIDOLPH 036302180 Tube Set, Heidolph Rotary Evaporators | CV4PUY

HEIDOLPH 036302180 Tube Set, Rotary Evaporators

Item: CV4PUY Model: 036302180Cross Ref: 36RN08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€583.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Set
Accessory TypeTube Set
Dimensions6.25m
For Use WithHeidolph Rotary Evaporators
Includes6.25m Vacuum Tubing, 6.25m Water Tubing
Compatible With Product TypeHeidolph Rotary Evaporators
Product TypeTube Set

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036302180 Tube Set, Rotary Evaporators
€583.13 /unit