HEIDOLPH 036130200 Orbital Platform Shaker, Orbital, 15.35 Inch Plateform Length, 22 lb Load Capacity | CR3UUQ

HEIDOLPH 036130200 Orbital Platform Shaker, Orbital, 15.35 Inch Plateform Length, 22 lb Load Capacity

Item: CR3UUQ Model: 036130200Cross Ref: 38RU32
In Stock

Get it by Tuesday, Jun 10

€8,836.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
Hazardous LocationYes
Hz50/60 Hz
Load Capacity22 lbs.
Movement TypeOrbital
Number Of Platforms1
Operating Temp. Range0°C to +65°C
Overall Depth17.1"
Overall Height5.3"
Overall Width16.77"
Platform Length15.35"
Platform Width13.38"
Plug StyleStandard
Speed Range20-400 RPM
MaterialPTFE, Stainless Steel
Product TypeShaker
Speed - Maximum320/400 RPM
StandardsEN 60529
Weight35.3 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)13.46
Ship length (cm)43.43
Ship width (cm)42.6
Country of OriginDE

Product Variants

ProductModelMovement TypeSpeed RangeOverall DepthOverall HeightOverall WidthNumber Of PlatformsLoad CapacityPlatform WidthPrice
HEIDOLPH 036130180 Orbital Platform Shaker, Orbital, 11.4 Inch Plateform Length, 11 lb Load Capacity | CR3UUM 036130180Orbital30-500 RPM14 19/25"4 23/25"12.59"111 lbs.10.15"€5,567.69
HEIDOLPH 036130190 Orbital Platform Shaker, Orbital, 11.4 Inch Plateform Length, 11 lb Load Capacity | CR3UUN 036130190Orbital30-500 RPM14 19/25"4 23/25"12.59"111 lbs.10.15"-
RFQ
HEIDOLPH 036130160 Orbital Platform Shaker, Orbital, 8.66 Inch Plateform Length, 4.4 lb Load Capacity | CR3UUR 036130160Orbital20-300 RPM12 1/5"4 23/25"9 16/25"14.4 lbs.8.66"€3,520.83
HEIDOLPH 036130400 Overhead Shaker, Rotator, 50.7 lb Load Capacity | CR3UUV 036130400Rotator1-16 RPM20 2/5"18.3"19.29"-50.7 lbs.-€10,228.99
HEIDOLPH 036130430 Overhead Shaker, Rotator, 66 lb Load Capacity | CR3UUW 036130430Rotator1-16 RPM20 2/5"18.3"30.3"-66 lbs.--
RFQ
HEIDOLPH 036130420 Overhead Shaker, Rotator, 66 lb Load Capacity | CR3UUX 036130420Rotator1-16 RPM20 2/5"18.3"30.3"-66 lbs.-€11,531.86
HEIDOLPH 036130440 Overhead Shaker, Rotator, 72.7 lb Load Capacity | CR3UUY 036130440Rotator1-16 RPM20 2/5"18.3"41.3"-72.7 lbs.-€13,058.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036130200 Orbital Platform Shaker, Orbital, 15.35 Inch Plateform Length, 22 lb Load Capacity
€8,836.24 /unit