Flat Shipping

Flat Shipping at €24.99 + VAT

HEDLAND H601A-001 Flowmeter Gpm/lpm 0.1-1.0 / 0.5-3.75 | AD8YUV 4NMV8

HEDLAND H601A-001 Flowmeter Gpm/lpm 0.1-1.0 / 0.5-3.75

Item: AD8YUV Model: H601A-001Cross Ref: 4NMV8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€498.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Chamber MaterialAluminum
Compatible Flow MaterialPetroleum Fluids
Connection Size1/2"
Connection TypeFNPT
Display TypeScale
Fits Pipe Size1/2"
Flow MaterialPetroleum Fluids
Flow Range0.1-1 GPM
Flow Rate - Maximum1 GPM
Flow Rate - Minimum0.1 GPM
Flow Rate Range0.1-1 GPM
Flowmeter TypeVariable Area
Fluid Temp.-20°F to +240°F
For Pipe Size1/2"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialAluminum
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerNo
Length6 5/8"
Max. Flow Rate1 GPM
Max. Operating Pressure3500 psi
Max. Pressure3500 psi
Max. Temp.240°F
Max. Viscosity500 SUS
Media TypePetroleum Fluids
Min. Flow Rate0.1 GPM
Min. Media Temp.-20°F
Mounting LocationInline
Mounting OrientationUniversal
O-ring MaterialViton
Output TypeNot Applicable
Overall Height2 2/5" , 2 3/8"
Overall Length6 3/5" , 6 5/8"
Overall Width2 1/16" , 2.1"
Pressure Drop - 100% Flow2.75 psi
Pressure Drop - 100% Flow (psi)2.75 psi
Pressure Drop - 50% Flow2 psi
Pressure Drop - 50% Flow (psi)2 psi
Pulse RateNot Applicable
Rotor MaterialNot Applicable
Seal MaterialViton
Shaft MaterialNot Applicable
Specific Gravity0.875
TypeVariable Area
Unit Of MeasureGal., L
Viscosity - Maximum500 SUS
Wetted MaterialAluminum
Wetted MaterialsAluminum
Width2 1/16"
Body MaterialAluminum
Compatible Media TypesPetroleum Fluids
Flow Rate (minimum)0.1 GPM
Includes Pressure GuageNo
Product TypePetroleum Fluid Meter
StandardsANSI B2.2
Viscosity (maximum)500 SUS

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.11
Ship length (cm)20.57
Ship width (cm)8.13
HS code9026104000
Country of OriginUS

Product Variants

ProductModelConnection SizeConnection TypeMin. Flow RateMax. Flow RateMin. Media Temp.Max. ViscosityMax. Operating PressureOverall LengthPrice
DAYTON 12F730 Flowmeter Mechanical 32 Gpm 1 Inch Fnpt | AA4CXB 12F7301"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€366.23
DAYTON 12F736 Flowmeter Mechanical 32 Gpm 3/4 Inch Fnpt | AA4CXH 12F7363/4"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€300.68
DAYTON 40M286 Flowmeter Mechanical 3/4 Inch 4 To 20 Gpm | AD3QNN 40M2863/4"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
DAYTON 40M287 Flowmeter Mechanical 1 Inch 4 To 20 Gpm | AD3QNP 40M2871"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
PULSAFEEDER MTR100-G Flowmeter 20 Gpm 150 Psi 3/4 Inch | AF7WXX 22UM61 MTR100-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€412.44
PULSAFEEDER MTR101-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.1 Ppg | AF7WXY 22UM62 MTR101-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€450.65
PULSAFEEDER MTR103-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.5 Ppg | AF7WXZ 22UM63 MTR103-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€707.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEDLAND H601A-001 Flowmeter Gpm/lpm 0.1-1.0 / 0.5-3.75
€498.28 /unit