HEAVY DUTY RAMPS Q9360 Shipping Container Ramp, Aluminum, 20000 Lb Load Capacity, 48 Inch Length, 16 Inch Width | CR3UQZ

HEAVY DUTY RAMPS Q9360 Shipping Container Ramp, Aluminum, 20000 Lb Load Capacity, 48 Inch Length, 16 Inch Width

Item: CR3UQZ Model: Q9360Cross Ref: 55JG70
In Stock

Get it by Thursday, Jun 12

€1,137.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Ramp
ColorSilver
Fits Curb Size6"
Length48"
Load Capacity20000 lbs.
MaterialAluminum
Surface TypePunch
Weight62 lbs.
Width16"
Overall Length4 ft.
Overall Width16"
Product TypeContainer Ramp
Side Rail Height6"
Side Rail TypeWedged

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLoad CapacityFits Curb SizeSurface TypeMaterialColorSide RailPkg. Qty.Price
HEAVY DUTY RAMPS Q8455 Curb Ramp, Aluminum, 750 Lb Load Capacity, 20 Inch Lg, 20 Inch Wd | CR3UQV Q8455750 lbs.0" to 8"PunchAluminumSilverRaised1€90.94
HEAVY DUTY RAMPS Q7895 Curb Ramp, Aluminum, 750 Lb Load Capacity, 27 Inch Lg, 27 Inch Width, Silver | CR3UQW Q7895750 lbs.0" to 8"PunchAluminumSilverRaised1€168.66
HEAVY DUTY RAMPS Q8453 Curb Ramp, Aluminum, 750 Lb Load Capacity, 36 Inch Lg, 36 Inch Wd | CR3UQX Q8453750 lbs.0" to 8"PunchAluminumSilverRaised1€234.66
HEAVY DUTY RAMPS Q9298 Shipping Container Ramp, Aluminum, 20000 Lb Load Capacity, 36 Inch Length, 16 Inch Width | CR3UQY Q929820000 lbs.6"PunchAluminumSilver-2€751.37

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAVY DUTY RAMPS Q9360 Shipping Container Ramp, Aluminum, 20000 Lb Load Capacity, 48 Inch Length, 16 Inch Width
€1,137.82 /pack