Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC HS2860H Divider 81 Cell 9 x 9 - Pack Of 12 | AF2BCL 6PTH4

HEATHROW SCIENTIFIC HS2860H Divider 81 Cell 9 x 9 - Pack Of 12

Item: AF2BCL Model: HS2860HCross Ref: 6PTH4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorWhite
MaterialCardboard
Max. Temp. Range120°F
Min. Temp. Rating-196°
Overall Height1 1/2"
Overall Length5 1/4"
Overall Width5 1/4"
Product TypeFreezer Box Partition/Divider

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)13.34
Ship width (cm)13.34
HS code4823908600
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthColorMaterialMax. Temp. RangeMin. Temp. RatingHoldsPkg. Qty.Price
HEATHROW SCIENTIFIC HS2860P 16 Cell Divider 50ml Tubes - Pack Of 10 | AE9YPQ 6NUF3 HS2860P5 1/4"2 3/4"5 1/4"WhiteCardboard120°F-196°Test Tubes10€34.48
HEATHROW SCIENTIFIC HS2860Q 36 Cell Divider 15ml Tubes - Pack Of 10 | AE9YPR 6NUF4 HS2860Q5 3/4"2 3/4"5 3/4"WhiteCardboard120°F-196°Test Tubes10€51.41
HEATHROW SCIENTIFIC HS2860E Divider 100 Cell 10 x 10 - Pack Of 12 | AF2BCK 6PTH3 HS2860E5 1/4"1 1/2"5 1/4"WhiteCardboard120°F-196°-12€46.42
HEATHROW SCIENTIFIC HS2860F Divider 64 Cell - Pack Of 12 | AF2BCM 6PTH5 HS2860F5 1/4"1 1/2"5 1/4"WhiteCardboard120°F-196°-12€46.93
HEATHROW SCIENTIFIC HS2860G Divider 49 Cell 7 x 7 - Pack Of 12 | AF2BCN 6PTH6 HS2860G5 1/4"1 1/2"5 1/4"WhiteCardboard120°F-196°-12€38.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS2860H Divider 81 Cell 9 x 9 - Pack Of 12
€55.55 /unit