Flat Shipping

Flat Shipping at €24.99 + VAT

HEATHROW SCIENTIFIC HS15994M Microscope Slide Box, 100 Slots, Molded Plastic with Foam Lining, Blue | CR3UFJ

HEATHROW SCIENTIFIC HS15994M Microscope Slide Box, 100 Slots, Molded Plastic with Foam Lining, Blue

Item: CR3UFJ Model: HS15994MCross Ref: 52RX92
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope Slide Box
Body MaterialMolded Plastic, Foam , Plastic
ColorBlue
Depth1 5/16" , 1.312"
Height8"
Holds3" x 1" Size Slides
Lining MaterialFoam
Number Of Slots100
Overall Width6.7"
Width6.703"
For Slide Length76 mm
For Slide Width26 mm
IncludesInventory Card
MaterialPlastic
Number Of Compartments100
Number Of Slides/slide Boxes Held100
Overall Length8.2"
Product TypeMicroscope Slide Box
Size8.2" x 6.9" x 1.3"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)20.32
Ship length (cm)3.33
Ship width (cm)17.03
Country of OriginCN

Product Variants

ProductModelHeightColorPrice
HEATHROW SCIENTIFIC HS15994G Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Black | CR3UFB HS15994G8.203"Black€15.22
HEATHROW SCIENTIFIC HS15994A Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Blue | CR3UFC HS15994A8 1/2"Blue€14.10
HEATHROW SCIENTIFIC HS15994F Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Gray | CR3UFD HS15994F8.203"Gray€14.10
HEATHROW SCIENTIFIC HS15994B Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Green | CR3UFE HS15994B8.406"Green€14.10
HEATHROW SCIENTIFIC HS15994C Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Red | CR3UFF HS15994C8 1/2"Red€15.22
HEATHROW SCIENTIFIC HS15994E Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, White | CR3UFG HS15994E8 1/2"White€15.22
HEATHROW SCIENTIFIC HS15994D Microscope Slide Box, 100 Slots, Molded Plastic with Cork Lining, Yellow | CR3UFH HS15994D8.406"Yellow€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS15994M Microscope Slide Box, 100 Slots, Molded Plastic with Foam Lining, Blue
€20.82 /unit