Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC HS14521B Weighing Dish, 39 mL Capacity, Silver, Aluminum, 2 13/64 Inch Length, 100 PK | CR3UHN

HEATHROW SCIENTIFIC HS14521B Weighing Dish, 39 mL Capacity, Silver, Aluminum, 2 13/64 Inch Length, 100 PK

Item: CR3UHN Model: HS14521BCross Ref: 55PT55
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeighing Dish
Capacity39 mL
ColorSilver
Diameter1.312"
Length2.203"
MaterialAluminum
Width0.609"
Boat ShapeRound
Includes Finger TabIncluded
Overall Height5/8"
Overall Width2 1/4"
Product TypeWeighing Dish
Product TypeWeighing Boat
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)5.6
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCapacityColorMaterialDiameterPkg. Qty.Price
HEATHROW SCIENTIFIC 120882 Sterile Anti-Static Weigh Boat Medium Hex, 46 mL Capacity, White, 200 PK | CR3UEG 12088246 mLWhitePolystyrene-200€132.03
HEATHROW SCIENTIFIC 120881 Sterile Anti-Static Weigh Boat, Small Hex, 6 mL Capacity, White, 1 Inch Width, 200 PK | CR3UEH 1208816 mLWhitePolystyrene-200€104.06
HEATHROW SCIENTIFIC HS14521A Weighing Dish, 20 mL Capacity, Silver, Aluminum, 1 45/64 Inch Length, 100 PK | CR3UHL HS14521A20 mLSilverAluminum0.984"100€21.15
HEATHROW SCIENTIFIC HS14521C Weighing Dish, 50 mL Capacity, Silver, Aluminum, 2 13/16 Inch Length, 100 PK | CR3UHM HS14521C50 mLSilverAluminum1.938"100€20.89
HEATHROW SCIENTIFIC 120710 Weighing Boat, 85 mL Capacity, White, Polystyrene, 3 23/64 Inch Length, 200 PK | CV4PZG 12071085 mLWhitePolystyrene-200€116.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS14521B Weighing Dish, 39 mL Capacity, Silver, Aluminum, 2 13/64 Inch Length, 100 PK
€35.69 /unit