Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC HS120118 Weighing Paper White 6 X 6 Inch | AH2BFQ 24EN54

HEATHROW SCIENTIFIC HS120118 Weighing Paper White 6 X 6 Inch

Item: AH2BFQ Model: HS120118Cross Ref: 24EN54
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeighing Paper
ColorWhite
Length6.1"
MaterialNitrogen Free Paper
Width6.1"
Overall Width6 1/8"
Product TypeWeighing Paper

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)15.49
Ship width (cm)15.49
Country of OriginUS

Product Variants

ProductModelColorMaterialPkg. Qty.Price
HEATHROW SCIENTIFIC HS120116 Weighing Paper White 3 X 3 Inch PK500 | AH2BFN 24EN52 HS120116WhiteNitrogen Free Paper500€48.41
HEATHROW SCIENTIFIC HS120117 Weighing Paper White 4 X 4 Inch | AH2BFP 24EN53 HS120117WhiteNitrogen Free Paper1€76.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS120118 Weighing Paper White 6 X 6 Inch
€195.74 /unit