Flat Shipping

Flat Shipping at €24.99 + VAT

HEATHROW SCIENTIFIC HS120113 Test Tube Rack Polypropylene White | AH2BFK 24EN49

HEATHROW SCIENTIFIC HS120113 Test Tube Rack Polypropylene White

Item: AH2BFK Model: HS120113Cross Ref: 24EN49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Tube Rack
ColorWhite
Height4 1/4"
Length27 3/20"
MaterialPolypropylene
Width10"
AutoclavableYes
Compartment Length1/2"
For Use WithTubes
Mounting LocationBenchtop
Number Of Compartments432
Overall Height4 1/4"
Overall Length27 1/8"
Overall Width10"
Product TypeTest Tube Rack
Total Holding Capacity(432) Wells
Tube Size13 mm

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)10.8
Ship length (cm)68.98
Ship width (cm)25.4
Country of OriginCN

Product Variants

ProductModelColorMaterialNumber Of CompartmentsAutoclavableMounting TypePkg. Qty.Price
HEATHROW SCIENTIFIC HS120085 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFA 24EN35 HS120085Blue----1€22.62
HEATHROW SCIENTIFIC HS120086 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFB 24EN36 HS120086Blue----1€41.99
HEATHROW SCIENTIFIC HS120087 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFC 24EN37 HS120087Blue----1€22.62
HEATHROW SCIENTIFIC HS120088 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFD 24EN38 HS120088Blue----1€46.04
HEATHROW SCIENTIFIC HS120089 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFE 24EN39 HS120089Blue----1€38.33
HEATHROW SCIENTIFIC HS120091 Test Tube Rack Epoxy-Coated Steel Blue | AH2BFG 24EN41 HS120091Blue----1€71.09
HEATHROW SCIENTIFIC HS120112 Test Tube Rack Polypropylene Blue | AH2BFJ 24EN48 HS120112BluePolypropylene---1€100.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS120113 Test Tube Rack Polypropylene White
€123.39 /unit