Flat Shipping

Flat Shipping at €24.99 + VAT

HEATHROW SCIENTIFIC 120667 Parafilm Dispenser, Countertop, 6.7 Inch Length, 4.5 Inch Width, 3.7 Inch Heightt, Purple | CR3UGL

HEATHROW SCIENTIFIC 120667 Parafilm Dispenser, Countertop, 6.7 Inch Length, 4.5 Inch Width, 3.7 Inch Height, Purple

Item: CR3UGL Model: 120667Cross Ref: 55PT10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParafilm Dispenser
ColorPurple
Height3.7"
Length6.7"
MountingCountertop
Width4 1/2"
MaterialABS Plastic
Overall Length6 3/4"
Overall Thickness3 3/4"
Overall Width4 1/2"
Product TypeParafilm Dispenser

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)9.4
Ship length (cm)17.02
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelColorHeightMountingPkg. Qty.Price
HEATHROW SCIENTIFIC HS23536A Foil Roll, 6 Inch Width, Silver, dispensor | CR3UET HS23536ASilver--1€29.15
HEATHROW SCIENTIFIC HS23534A Foil Roll, 4 Inch Width, 4 Inch Height, Silver, 6PTN7 | CR3UEU HS23534ASilver4"-1€18.23
HEATHROW SCIENTIFIC HS23460 Label Station, Wall, 11 Inch Length, 4.7 Inch Width, 3.5 Inch Height, Blue, Labels | CR3UEX HS23460Blue3 1/2"Wall1€177.07
HEATHROW SCIENTIFIC HS234525R Parafilm Dispenser, 1 Inch Length, 1 Inch Width, 1 Inch Heightt, Black, Parafilm, 5 PK | CR3UGF HS234525RBlack1"-5€13.42
HEATHROW SCIENTIFIC HS234525B Parafilm Dispenser, 4.7 Inch Length, 6.1 Inch Width, 6.7 Inch Heightt, Blue, Parafilm | CR3UGG HS234525BBlue6.7"-1€99.51
HEATHROW SCIENTIFIC HS234525C Parafilm Dispenser, 4.7 Inch Length, 6.1 Inch Width, 6.7 Inch Heightt, Green, Parafilm | CR3UGH HS234525CGreen6.7"-1€99.51
HEATHROW SCIENTIFIC HS234525D Parafilm Dispenser, 4.7 Inch Length, 6.1 Inch Width, 6.7 Inch Heightt, Red, Parafilm | CR3UGJ HS234525DRed6.7"-1€99.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC 120667 Parafilm Dispenser, Countertop, 6.7 Inch Length, 4.5 Inch Width, 3.7 Inch Height, Purple
€61.37 /unit