Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC 120661 Light Box, PK 1 | CE9YGK 55PR49

HEATHROW SCIENTIFIC 120661 Light Box, PK 1

Item: CE9YGK Model: 120661Cross Ref: 55PR49
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€320.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Length6"
AccessorytypeLight Box
Includes(6) 1.5V AAA Batteries
Overall Length6 1/4"
Special FeaturesSlim Light Panel

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)15.75
Ship width (cm)14.99
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC 120661 Light Box, PK 1
€320.09 /unit