HEATHROW SCIENTIFIC 120656 Scoop, 5 Inch Length, 3.5 Inch Width, 1.5 Inch Handle Length, White, PK 100 | CE9KBT 55PR99

HEATHROW SCIENTIFIC 120656 Scoop, 5 Inch Length, 3.5 Inch Width, 1.5 Inch Handle Length, White, PK 100

Item: CE9KBT Model: 120656Cross Ref: 55PR99
Limited Availability
€33.86 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemScoop
ColorWhite
Handle Length1 1/2"
Overall Length5"
Overall Width3 1/2"
TypeDual Purpose
Bowl Length - Imperial5"
Capacity - Ml177.44 ml
MaterialPolystyrene
Overall Length - Imperial5"
Overall Width - Imperial3 1/2"
Product TypeScoop

Shipping Info:

Ship weight (kg) 16.875
Ship length (cm)12.7
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelTypeOverall LengthHandle LengthColorOverall WidthPkg. Qty.Price
HEATHROW SCIENTIFIC 120657 Scoop, 5 Inch Length, 3.5 Inch Width, 1.5 Inch Handle Length, White, PK 100 | CE9KBU 55PT01 120657Dual Purpose5"1 1/2"White3 1/2"100€27.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC 120656 Scoop, 5 Inch Length, 3.5 Inch Width, 1.5 Inch Handle Length, White, PK 100
€33.86 /pack