Flat Shipping

Flat Shipping at €24.99 + VAT

HEATFAB 9411-316 Seal Component, 45 Deg Angle, 4 Inch Duct, 7 3/4 Inch Length, Stainless Steel | CP4LUQ

HEATFAB 9411-316 Seal Component, 45 Deg Angle, 4 Inch Duct, 7 3/4 Inch Length, Stainless Steel

Item: CP4LUQ Model: 9411-316Cross Ref: 787EE7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Angle45°
Bend Angle45°
Centerline Radius4 2/5"
ColorSilver
End TypePlain
For Duct HeightNot Applicable
For Duct ShapeRound
For Duct WidthNot Applicable
For Nominal Duct Diameter4"
For Use WithHigh Efficiency Gas Appliance, Oil Fired Appliance
Inlet Dia.4"
Inside Dia.4"
Length7 3/4"
Liner MaterialStainless Steel
MaterialStainless Steel
Material Thickness0.015"
Max. Duct Length7 3/4"
Max. Pressure RatingNot Applicable
Mfr. SeriesEZ 316 Series
Min. Length7 4/5"
Minimum Pressure RatingNot Applicable
Outlet Dia.4"
Overall Height17 5/8"
Overall Length7 3/4"
Pipe Dia.4"
Pipe Length7 3/4"
Seal MaterialSilicone
ShapeElbow
Inlet Diameter4"
Inside Diameter4"
Product TypeElbow

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeFor Nominal Duct DiameterInside Dia.Min. LengthInlet Dia.Outlet Dia.Overall HeightAnglePrice
HEATFAB 9402-316 Seal Component, 10 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUC 9402-316Plain-4"10 1/2"----€48.16
HEATFAB 9304-316 Seal Component, 16 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUD 9304-316Plain-3"16 1/2"----€59.37
HEATFAB 9305-316 Seal Component, 22 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUE 9305-316Plain-3"22 1/2"----€72.79
HEATFAB 9405-316 Seal Component, 22 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUF 9405-316Plain-4"22 1/2"----€80.64
HEATFAB 9301BSH Seal Component, 3 Inch Duct, 2 1/2 Inch Length, Stainless Steel, Stainless Steel | CP4LUG 9301BSHPlain3"------€62.76
HEATFAB 9321-316 Seal Component, 3 Inch Duct, 7 1/2 Inch Length, Stainless Steel, Stainless Steel | CP4LUH 9321-316Round3"-7 1/2"----€80.64
HEATFAB 9407-316 Seal Component, 34 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUJ 9407-316Plain-4"34 1/2"----€115.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATFAB 9411-316 Seal Component, 45 Deg Angle, 4 Inch Duct, 7 3/4 Inch Length, Stainless Steel
€99.48 /unit