Flat Shipping

Flat Shipping at €24.99 + VAT

HEATFAB 5381CI Seal Component, Pitched Roof, Square Base, 212/8, 12 Roof Pitch, 3 Inch Max Pipe | CR3UBC

HEATFAB 5381CI Seal Component, Pitched Roof, Square Base, 212/8, 12 Roof Pitch, 3 Inch Max Pipe

Item: CR3UBC Model: 5381CICross Ref: 787EA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€412.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
ApplicationChimney Vents
Base Dia.16"
Base Height25 1/8"
Base Length25 1/8"
Base MaterialStainless Steel
Base ShapeSquare
Base Width25 1/8"
Collar MaterialStainless Steel
End TypeRound
For Duct ShapeRound
For Max. Pipe Size3"
For Maximum Pipe Size3"
For Minimum Pipe SizeNot Applicable
For Roof Angle9°, 34°
For Roof TypePitched
For Use WithHigh Efficiency Gas Appliance, Oil Fired Appliance
Liner MaterialStainless Steel
Max. Ambient Temp.550°F
Max. Duct Length12"
Metal Material Thickness0.0"
Min. Length12"
Overall Height12"
Pipe Dia.3"
Pipe Length12"
Roof Pitch Range212 , 2:12, 8:12
Seal MaterialSilicone
Top OpeningOpen
Uv ProtectedYes

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Maximum Pipe SizeFor Roof TypeFor Roof AngleBase WidthBase LengthBase Dia.Overall HeightRoof Pitch RangePrice
HEATFAB 5382CI Seal Component, Flat Roof, Square Base, 24 Inch Length X 24 Inch Width Base Size | CR3UAZ 5382CI4"Flat0°, 9°24"24"16"12"2:12, 8:12€350.12
HEATFAB 5481CI Seal Component, Flat/Pitched Roof, Square Base, 3 Inch Max Pipe | CR3UBA 5481CI3"Flat, Pitched9°, 34°26"26"16"12"-€473.98
HEATFAB 5482CI Seal Component, Flat/Pitched Roof, Square Base, 4 Inch Max Pipe, 0 Deg 9 Deg Roof Angle | CR3UBB 5482CI4"Flat, Pitched0°, 9°25"25"16"12"-€410.23
HEATFAB SC03TCF Fitting, Square Base, 12 1/2 x 12 1/2 Inch Base Size | CR3UBZ SC03TCF3"Flat0°, 9°12 1/2"12 1/2"7 1/2"6"2:12€89.91
HEATFAB SC03TCFB Fitting, Square Base, 12/12, 12 Roof Pitch, 3 Inch Max Pipe | CR3UCA SC03TCFB3"Pitched27°, 45°12 1/2"12 1/2"7 1/2"6"6:12, 12:12€107.06
HEATFAB SC03TCFA Fitting, Square Base, 12/6, 12 Roof Pitch, 3 Inch Max Pipe | CR3UCB SC03TCFA3"Pitched9°, 27°12 1/2"12 1/2"7 1/2"6"2:12, 6:12€101.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATFAB 5381CI Seal Component, Pitched Roof, Square Base, 212/8, 12 Roof Pitch, 3 Inch Max Pipe
€412.01 /unit