Flat Shipping

Flat Shipping at €24.99 + VAT

HEATFAB 5300CI Seal Component, Stainless Steel, Category I/Category II, Stainless Steel | CP4LUY

HEATFAB 5300CI Seal Component, Stainless Steel, Category I/Category II, Stainless Steel

Item: CP4LUY Model: 5300CICross Ref: 787EA0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
End TypePlain
For Use WithHigh Efficiency Gas Appliance, Oil Fired Appliance
IncludesStorm Collar
Inside Dia.3"
Liner MaterialStainless Steel
MaterialStainless Steel
Max. Duct Length8 1/2"
Max. Temp. Rating550°F
Mfr. SeriesEZ 316 Series
Min. Length8 1/2"
Pipe Dia.3"
Pipe Length8 1/2"
Rain Cap StyleVented
ShapeCap
Inside Diameter3"
Product TypeGas Vent

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeFor Nominal Duct DiameterInside Dia.Min. LengthInlet Dia.Outlet Dia.Overall HeightAnglePrice
HEATFAB 9402-316 Seal Component, 10 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUC 9402-316Plain-4"10 1/2"----€48.16
HEATFAB 9304-316 Seal Component, 16 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUD 9304-316Plain-3"16 1/2"----€59.37
HEATFAB 9305-316 Seal Component, 22 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUE 9305-316Plain-3"22 1/2"----€72.79
HEATFAB 9405-316 Seal Component, 22 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUF 9405-316Plain-4"22 1/2"----€80.64
HEATFAB 9301BSH Seal Component, 3 Inch Duct, 2 1/2 Inch Length, Stainless Steel, Stainless Steel | CP4LUG 9301BSHPlain3"------€62.76
HEATFAB 9321-316 Seal Component, 3 Inch Duct, 7 1/2 Inch Length, Stainless Steel, Stainless Steel | CP4LUH 9321-316Round3"-7 1/2"----€80.64
HEATFAB 9407-316 Seal Component, 34 1/2 Inch Length, Stainless Steel, Stainless Steel, Stainless Steel | CP4LUJ 9407-316Plain-4"34 1/2"----€115.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATFAB 5300CI Seal Component, Stainless Steel, Category I/Category II, Stainless Steel
€236.48 /unit